1/2 in. 2-Hole Pipe Strap in Copper Clad
1/2 in. 2-Hole Pipe Strap in Copper Clad
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Copper clad construction helps prevent galvanic corrosion
- Safely secures pipe to wall, floor joist, and other surfaces
- Use with PVC, CPVC, copper, or other piping systems
Documents
Specifications
- Coating:
- Copper Clad
- Color Finish Name:
- Copper Clad
- Fits Pipe Size:
- 1/2 in
- Height:
- 4-9/10 in
- Length:
- 6-7/10 in
- Material:
- Copper Clad
- Width:
- 4-3/5 in