This product requires certification to purchase.

1/2 in. 2-Hole Pipe Strap in Galvanized

You last purchased this on
 
Jones Stephens

1/2 in. 2-Hole Pipe Strap in Galvanized

  • Fast #
  • Part #JH13050
  • Item #83641
  • Manufacturer Part #H13050
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. 2-Hole Pipe Strap in Galvanized

  • Fast #
  • Part #JH13050
  • Item #83641
  • Manufacturer Part #H13050
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 150 Case: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of strong galvanized steel for corrosion resistance
  • Safely secures pipe to wall, floor joist, and other surfaces
  • Use with PVC, CPVC, galvanized, or other piping systems
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Fits Pipe Size:
1/2 in
Height:
4-4/5 in
Length:
8-9/10 in
Material:
Steel
UL Listed:
No
Width:
8-3/5 in