1/2 in. Black Malleable Iron Cap
1/2 in. Black Malleable Iron Cap
Package Quantity Info:
Each: 1 Inner Pack: 75-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.3
- ASTM:
- ASTM A-153, ASTM A-197
- Coating:
- Black
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- Material:
- Cast Iron
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- Yes
- UPC:
- 677706090569