This product requires certification to purchase.

1/2 in. Brass Full Port Solvent Weld Ball Valve

You last purchased this on
 
Jones Stephens

1/2 in. Brass Full Port Solvent Weld Ball Valve

  • Fast #
  • Part #JB67250
  • Item #8716406
  • Manufacturer Part #B67250
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. Brass Full Port Solvent Weld Ball Valve

  • Fast #
  • Part #JB67250
  • Item #8716406
  • Manufacturer Part #B67250
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quarter-turn valve with reversible handle
  • Forged valve body
  • Convenient CPVC socket connection
  • Compact construction
  • Certified by IAPMO as compliant with UPC, IPC and National Plumbing Code of Canada
  • Certified by IAPMO as compliant with NSF/ANSI/CAN 61-2019 as suitable for use in drinking water systems
  • Certified by IAPMO to NSF/ANSI 372-2016 as lead free
  • Certified by IAPMO/ ANSI Z1157-2014e1 (R2019) to NSF/ANSI 14-2010a as lead free
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016
BAA Compliant:
No
Color Finish Name:
Brass
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld x Socket Weld
FM Approved:
No
Height:
1-3/25 in
IAPMO Listed:
Yes
Length:
4-5/8 in
MA Approved:
Yes
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 372-2016
NSF Certified:
No
Pressure - High:
100
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
32 to 180 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Port Opening:
Full Port
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.469584618 lb
Width:
2-37/100 in