This product requires certification to purchase.

1/2 in. Brass PEX Crimp x 1/2 in. Female Sweat Adapter

Jones Stephens

1/2 in. Brass PEX Crimp x 1/2 in. Female Sweat Adapter

  • Fast #
  • Part #PEXBLFBFSAD
  • Item #7719390
  • Manufacturer Part #C76027LF
3.3 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. Brass PEX Crimp x 1/2 in. Female Sweat Adapter

  • Fast #
  • Part #PEXBLFBFSAD
  • Item #7719390
  • Manufacturer Part #C76027LF
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    46  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free brass
  • Can be used with copper PEX crimp rings or stainless steel PEX clamps
  • Certified to ASTM F1807-2019b
  • Certified to NSF/ANSI/ CAN 372-2022, NSF/ANSI/CAN 61-2021, and NSF/ANSI 14-2016a
  • Certified to CSA B137.5-2017
  • CUPC listed
  • Lead law compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2016a, ANSI 61-2021, ANSI 372-2022
ASTM:
ASTM F1807-2019b
CSA Certified:
CSA B137.5-2017
End Connection 1:
PEX Crimp
End Connection 2:
Female Sweat
End Connections:
PEX Crimp x Female Sweat
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-9/50 in
Material:
Brass
Material Type:
C46500
Maximum Temperature:
210
NSF:
NSF 14-2016a, NSF 61-2021, NSF 372-2022
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
717510171082
Weight:
.03 lb