This product requires certification to purchase.

1/2 in. Copper CPVC Water Hammer Arrestor

You last purchased this on
 
Jones Stephens

1/2 in. Copper CPVC Water Hammer Arrestor

  • Fast #
  • Part #JA97004
  • Item #7721514
  • Manufacturer Part #A97004
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. Copper CPVC Water Hammer Arrestor

  • Fast #
  • Part #JA97004
  • Item #7721514
  • Manufacturer Part #A97004
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maximum working temp: 250F
  • Maximum working pressure: 300psi
  • Poly Bagged
  • UPC Listed
  • Lead Free
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2020
ASSE Standards:
ASSE 1010-2004
End Connection 1:
Solvent Weld
End Connections:
Solvent Weld
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Material:
Brass, Copper, Plastic, Rubber
NSF:
NSF 372-2016
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.