1/2 in. Coupling Nut
1/2 in. Coupling Nut
Frequently Purchased Together
Product Details
Product Details
- CARTON QUANTITIES ONLY
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1-1/16 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- GSA Approved:
- No
- Height:
- 1-3/10 in
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Alloy
- Material Type:
- ZAMAK
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 4-7/10 in