This product requires certification to purchase.

1/2 in. FIP x 3/8 in. MIP x 24 in. Stainless Steel Gas Connector

You last purchased this on
 
Jones Stephens

1/2 in. FIP x 3/8 in. MIP x 24 in. Stainless Steel Gas Connector

Brand image
You last purchased this on
 
Jones Stephens

1/2 in. FIP x 3/8 in. MIP x 24 in. Stainless Steel Gas Connector

  • Fast #
  • Part #JG70118
  • Item #3703397
  • Manufacturer Part #G70118
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 40,000BTU (11,723)W
  • Durable stainless steel 304 material
  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
  • 100% leak tested to ensure safety and quality for a product you can trust
  • Corrosion resistantconnectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Minimum fitting tightening torque (in-lb/N-M) 150 / 16.95, Maximum fitting tightening torque 260 / 29.38
  • For proper product selection, use the ID and length of the line to locate the BTU rating
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
Application:
Indoor, Outdoor
CSA Certified:
CSA 6.10, CSA 6.27
Color Finish Category:
Yellows
Color Finish Name:
Yellow
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Length:
24 in
MBH:
40
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #PFEWP200
Item #1894426
4.1 out of 5 Customer Rating
Requires Certification
Part #JG71142
Item #3707538
4 out of 5 Customer Rating
Requires Certification
Part #JG71119
Item #3706728
4 out of 5 Customer Rating
Requires Certification
Part #JG71402
Item #7724407
4.8 out of 5 Customer Rating
Requires Certification
Part #JG71128
Item #3707073
3.4 out of 5 Customer Rating
Requires Certification
Part #JG71132
Item #3707215
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JG71404
Item #7725396
3.6 out of 5 Customer Rating
Requires Certification
Part #JG71141
Item #3707514
3.4 out of 5 Customer Rating
Requires Certification
Part #JG71124
Item #3706919
5 out of 5 Customer Rating
Requires Certification
Part #JG71237
Item #3703541
5 out of 5 Customer Rating
Requires Certification
Part #JG70221
Item #3706526
5 out of 5 Customer Rating
Requires Certification
Part #JG71402
Item #7724407
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing