This product requires certification to purchase.

1/2 in. FIPS 90 Degree Cast Brass Drop Ear Elbow

You last purchased this on
 
Jones Stephens

1/2 in. FIPS 90 Degree Cast Brass Drop Ear Elbow

  • Fast #
  • Part #JB55100LF
  • Item #7720782
  • Manufacturer Part #B55100LF
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. FIPS 90 Degree Cast Brass Drop Ear Elbow

  • Fast #
  • Part #JB55100LF
  • Item #7720782
  • Manufacturer Part #B55100LF
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 45 Pallet: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Cast brass
  • LEAD FREE
  • Requires Certification
  • Lead Law Compliant


Specifications

Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
FIPS
End Connection 2:
FIPS
End Connections:
FIPS x FIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Drop Ear
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.