This product requires certification to purchase.

1/2 in. Forged Brass Flare x FIPT Lever Handle Gas Ball Valve

You last purchased this on
 
Jones Stephens

1/2 in. Forged Brass Flare x FIPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #JB67050
  • Item #680950
  • Manufacturer Part #B67050
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. Forged Brass Flare x FIPT Lever Handle Gas Ball Valve

  • Fast #
  • Part #JB67050
  • Item #680950
  • Manufacturer Part #B67050
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Forged brass body
  • One piece body construction
  • Lever handle
  • 3/4" Chrome plated forged brass ball
  • Temperatures up to 175F
  • Threaded ends comply with ANSI B2.1
  • CSA- certified for use with natural, manufactured, mixed, liquefied petroleum and LP gas/air mixtures up to 2 psig
  • Made in Italy
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI 372-2016, ANSI Z21.15, ANSI B2.1
CSA Certified:
CSA 9.1
Clean Bagged:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
Flare
End Connection 2:
FIPT
End Connections:
Flare x FIPT
Handle Type:
Lever
IAPMO Listed:
No
Material:
Forged Brass
Maximum Temperature:
175
NSF Certified:
No
Origin:
Global
Recommended Valve Application:
Petroleum
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Size:
1/2 in
Valve Type:
Gas Ball Valve
Weight:
0.35 lb