1/2 in. Insert for Dielectric Union
1/2 in. Insert for Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For water
- 200F temperature rating
- CARTON QUANTITIES ONLY
Specifications
- Clean Bagged:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Dielectric Union
- Length:
- 6 in
- Material:
- Plastic
- Material Type:
- Nylon
- Maximum Temperature:
- 200
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No