This product requires certification to purchase.

1/2 in. Inside Diameter Self-Sealing Pipe Insulation

You last purchased this on
 
Jones Stephens

1/2 in. Inside Diameter Self-Sealing Pipe Insulation

Brand image
You last purchased this on
 
Jones Stephens

1/2 in. Inside Diameter Self-Sealing Pipe Insulation

  • Fast #
  • Part #JI53050
  • Item #7789707
  • Manufacturer Part #7PXL048048-JS
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Polyethylene-based closed cell, flexible foam insulation
  • Two strips of self-adhesive seal easily at any length
  • For use on hot or cold plumbing lines
  • For outdoor use, paint with a high quality exterior acrylic latex paint
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • Carton Quantities Only
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1427, ASTM C-1427 Type I, ASTM C-177, ASTM C-209, ASTM C-411, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM C 1427 Type I, ASTM C 1427 Type II
Color Finish Name:
Black
Diameter - Inside 1:
1/2 in
End Connection 1:
ID Tube
End Connections:
ID Tube
Fits Pipe Size:
3/8 in - 1/4 in
Material:
Foam
Material Type:
Polyethylene
Maximum Temperature:
200
Product Type:
Self-Sealing Pipe Insulation
R value:
R3.1
Size:
1/2 in ID
Temperature Range:
-200 to 200 Deg F
Thickness:
1/2 in
UL Listed:
UL 181
Wall Thickness:
0.5 in



Customers Also Bought
1–6 of 18 items
Part #JI51118
Item #4377954
3.6 out of 5 Customer Rating
Requires Certification
Part #JI83158
Item #7789641
3.9 out of 5 Customer Rating
Requires Certification
Part #JI53078
Item #4378113
3.4 out of 5 Customer Rating
Requires Certification
Part #JI61078
Item #4377987
3.2 out of 5 Customer Rating
Requires Certification
Part #JI57218
Item #7641044
5 out of 5 Customer Rating
Requires Certification
Part #JI61075
Item #4377957
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JI92025
Item #9342491
5 out of 5 Customer Rating
Requires Certification
Part #JI92078
Item #8193847
4.7 out of 5 Customer Rating
Requires Certification
Part #JI83158
Item #7789641
3.9 out of 5 Customer Rating
Requires Certification
Part #JI52078
Item #2971823
5 out of 5 Customer Rating
Requires Certification
Part #JI81050
Item #7789719
3.5 out of 5 Customer Rating
Requires Certification
Part #JI56078
Item #7641048
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing