This product requires certification to purchase.

1/2 in. Metal Low Escutcheon in Brushed Nickel

You last purchased this on
 
Jones Stephens

1/2 in. Metal Low Escutcheon in Brushed Nickel

  • Fast #
  • Part #JE0205BN
  • Item #3705791
  • Manufacturer Part #E0205BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. Metal Low Escutcheon in Brushed Nickel

  • Fast #
  • Part #JE0205BN
  • Item #3705791
  • Manufacturer Part #E0205BN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Construction Material: Steel
  • Pipe Size (Inside Diameter): 1/2 in
  • Outside Diameter: 2-1/2 in
  • Requires Certification

Specifications

Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Connection Type:
IPS
Escutcheon Style:
Low
FM Approved:
No
Fits Pipe Size:
1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
1/10 in
IAPMO Listed:
No
Length:
3 in
Material:
Steel
NSF Certified:
No
UL Listed:
No
Width:
3 in