1/2 in. Metal Stud Insulator
1/2 in. Metal Stud Insulator
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Integrates with most HoldRite galvanized brackets
- Meets UL 94 V-2 standards
- Fits 1-3/8” or 1-11/32” holes
- Material: polyethylene, blue, FR UL94-V2
- Rated to 180 degrees Fahrenheit service temperature
- HOLDRITE #404-R
Documents
Specifications
- Color Finish Name:
- Blue
- Height:
- 2-4/5 in
- Material:
- Plastic
- Product Type:
- Metal Stud
- Width:
- 7-9/10 in