1/2 in. MIP Handi Plug
1/2 in. MIP Handi Plug
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Combination test plug and stub-out for drop ear elbow
- No tools required - manual installation allows for no time wasted applying and removing thread tape after each use!
- No thread seal required
- Reusable - long lasting
- Smooth at thread end for easy plastering
- Lightweight design prevents costly repairs
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- End Connection 1:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1 in
- Length:
- 5-1/5 in
- Material:
- Plastic
- Material Type:
- PVC
- Weight:
- 0.1 lb
- Width:
- 1 in