1/2 in. PEX Expansion Stub Out Elbow, 13 x 8 in.
1/2 in. PEX Expansion Stub Out Elbow, 13 x 8 in.
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- CUPC approved for use in USA and Canada
- Connects to ASTM F1960 (Cold Expansion Style) PEX
- ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
- Meets IAPMO IGC 319, CSA B137.5, NSF/ANSI 14
- ASTM B88 type L copper tube
- Complies with Section 1417(d) of the Safe Drinking Water Act, The lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
- Closed end for pressure testing
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 13 in
- Material:
- Copper
- NSF:
- NSF 372-2016, NSF 61-2018, NSF 14-2017
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov