1/2 in. PEX Expansion x 1/4 in. OD Comp Quarter-Turn Straight Supply Stop Valve
1/2 in. PEX Expansion x 1/4 in. OD Comp Quarter-Turn Straight Supply Stop Valve
Frequently Purchased Together
Product Details
Product Details
- Chrome plated finish
- Quarter-turn oval style handle
- Straight stop design typically used when water supply pipe comes up from the floor
- Designed to fit cold expansion PEX fitting for PEX-A tubing only
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 61-2012, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- CUPC listed
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- Height:
- 1-23/50 in
- NSF:
- NSF 61-2020
- NSF Certified:
- No
- Width:
- 3/4 in