This product requires certification to purchase.

1/2 in. PEX Plastic Plug

You last purchased this on
 
Jones Stephens

1/2 in. PEX Plastic Plug

  • Fast #
  • Part #PEXBBPD
  • Item #7718767
  • Manufacturer Part #C76768
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. PEX Plastic Plug

  • Fast #
  • Part #PEXBBPD
  • Item #7718767
  • Manufacturer Part #C76768
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Polymer construction
  • Manufactured of premium-grade resin with non-mixed blends
  • Can be used with brass PEX crimp rings or stainless steel PEX clamps
  • Certified to ASTM F2159-2019 and CSA B137.5-2020
  • Certified to ASTM F877-2020 and CSA B137.5-2020
  • Certified to NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
  • Certified to NSF/ANSI/CAN 61-2022
  • Requires Certification

Specifications

ASTM:
ASTM F877-2020
Clean Bagged:
No
End Connection 1:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug
IAPMO Listed:
Yes
Material:
Plastic
Material Type:
Poly
Maximum Temperature:
210
NSF:
NSF 14-2016a, NSF 61-2022, NSF 372-2022
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No