This product requires certification to purchase.

1/2 in. Plastic CTS Shallow Escutcheon in White

You last purchased this on
 
Jones Stephens

1/2 in. Plastic CTS Shallow Escutcheon in White

Brand image
You last purchased this on
 
Jones Stephens

1/2 in. Plastic CTS Shallow Escutcheon in White

  • Fast #
  • Part #JE15050
  • Item #1283086
  • Manufacturer Part #E15050
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Tight fit
  • Low cost
  • Corrosion-proof, indestructible, high-density polyethylene
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Whites
Color Finish Name:
White
Escutcheon Connection Type:
CTS
FM Approved:
No
Fits Pipe Size:
1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
29/50 in
IAPMO Listed:
No
Length:
2-12/25 in
Material:
Plastic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead and Lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Width:
2-12/25 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing