This product requires certification to purchase.

1/2 in. Plastic Nipple Caddy Tray

You last purchased this on
 
Jones Stephens

1/2 in. Plastic Nipple Caddy Tray

  • Fast #
  • Part #JN70150
  • Item #290829
  • Manufacturer Part #N70150
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/2 in. Plastic Nipple Caddy Tray

  • Fast #
  • Part #JN70150
  • Item #290829
  • Manufacturer Part #N70150
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Keep fittings organized for quick identification
  • Holds a total of 77 nipples (1/2" close through 6")
  • Convenient fold over style handle
  • Strong and lightweight
  • Constructed of high-impact, durable plastic
  • Will not rust or corrode
  • Made in the U.S.A.
  • Caddy dimensions: 11" x 7-1/2" x 6-1/2"
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
6-7/10 in
Length:
11-1/2 in
Material:
Plastic
Weight:
1.5 lb
Width:
7-3/5 in