1/2 in. Plastic Tubing in Red
1/2 in. Plastic Tubing in Red
Package Quantity Info:
Each: 1 Pallet: 23-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Crosslinked polyethylene
- Approved for use with F1960, F1807, and F2159 fittings
- Easy installation
- Corrosion resistant
- Freeze resistant
- Quiet operation
- Approved for use in potable plumbing applications
- NSF certified to ASTM F876/877 and CSA B137.5- 2017 / 2011a per NSF/ANSI 14, 61 and 372
- ANSI/NSF14 and ANSI/NSF 61 approved
- ASTM E84, ASTM F876, ASTM F877, ASTM F1960, and ASTM F2023 approved
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASTM:
- ASTM F876/877
- Application:
- PEX-A
- CSA Certified:
- CSA 61, CSA B137.5
- Color Finish Name:
- Red
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 203
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Wall Thickness:
- 0.07 in