This product requires certification to purchase.

1/2 in. Sillcock with CPVC Connection, 1-5/8 in. Long

You last purchased this on
 
Jones Stephens

1/2 in. Sillcock with CPVC Connection, 1-5/8 in. Long

Brand image
You last purchased this on
 
Jones Stephens

1/2 in. Sillcock with CPVC Connection, 1-5/8 in. Long

  • Fast #
  • Part #JB59200
  • Item #8716397
  • Manufacturer Part #B59200
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rugged brass sillcock connects directly to CPVC piping system
  • Forged valve body
  • Convenient CPVC socket connection
  • 1-5/8" long extension for use with standard thickness sills
  • Standard 3/4" garden hose connection
  • Certified by IAPMO to NSF/ANSI 14-2012
  • Certified by IAPMO to ASME A112.18.1-2018 / CSA B125.1-18
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1-2018
BAA Compliant:
No
Color Finish Name:
Brass
End Connection 1:
Solvent Weld
End Connection 2:
GHT
End Connections:
Solvent Weld x GHT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
2-1/2 in
IAPMO Listed:
Yes
Length:
4-1/2 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 14-2012
NSF Certified:
No
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Width:
3-3/4 in



Call for Pricing
Call for Pricing