1/2 in. Sillcock with CPVC Connection, 3-5/16 in. Long
1/2 in. Sillcock with CPVC Connection, 3-5/16 in. Long
Frequently Purchased Together
Product Details
Product Details
- Rugged brass sillcock connects directly to CPVC piping system
- Forged valve body
- Convenient CPVC socket connection
- 3-5/16" long extension for double thickness sills
- Standard 3/4" garden hose connection
- Certified by IAPMO to NSF/ANSI 14-2012
- Certified by IAPMO to ASME A112.18.1-2018 / CSA B125.1-18
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME A112.18.1-2018
- BAA Compliant:
- No
- Color Finish Name:
- Brass
- End Connection 1:
- Solvent Weld
- End Connection 2:
- GHT
- End Connections:
- Solvent Weld x GHT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 7 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 14-2012
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Width:
- 4-1/2 in