1/2 in. Steel CTS Floor/Ceiling Plate Escutcheon in Chrome Plated
1/2 in. Steel CTS Floor/Ceiling Plate Escutcheon in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Chrome plated
- 2-5/8" Flange OD
- CARTON QUANTITIES ONLY
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 1/2 in
- Height:
- 3-1/5 in
- Length:
- 3-1/10 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Width:
- 3-1/10 in