1/2 in. x 100 ft. PEX-B Tubing Coil in Red
1/2 in. x 100 ft. PEX-B Tubing Coil in Red
-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Crosslinked polyethylene; PEX 5306
- Approved for use with F1807, F2159, and other insert fittings
- Easy installation
- Corrosion resistant
- Flexible
- Approved for use in potable plumbing applications
- NSF/ANSI 14, 61 and 372 approved
- ASTM E84, ASTM E119, ASTM F876, ASTM F877, ASTM F1807, and ASTM F2159 approved
- Meets CSA B137.5 standard
Specifications
- ASTM:
- ASTM F876
- Color Finish Name:
- Red
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- IAPMO Listed:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 203
- NSF:
- NSF 14, NSF 61, NSF 372
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi