1/2 IPS X 1/2 BRZ COMP TEE
1/2 IPS X 1/2 BRZ COMP TEE
Product Details
Product Details
- FIP branch
- EPDM gaskets
- Pipe ends must be restrained
- Bronze coated brass bodies and nuts
- Maximum 125 PSI at temperatures up to 180F
- For use on galvanized pipe and copper tubing (check sizes)
Specifications
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Compression
- Material:
- Bronze
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.