1/2 WIRSBO STYLE X 1/4 OD QTR TURN CHR ANG SPLY STOP LF
1/2 WIRSBO STYLE X 1/4 OD QTR TURN CHR ANG SPLY STOP LF
Frequently Purchased Together
Product Details
- Chrome plated finish
- Quarter-turn oval style handle
- Angle stop design typically used when water supply pipe comes from the wall
- Designed to fit cold expansion PEX fitting for PEX-A tubing only
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 61-2012, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- CUPC listed
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-2012
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 2-8/25 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-2020
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 3/4 in