1/2 x 1/2 in. Register Brass Lavatory Coupling Nut
1/2 x 1/2 in. Register Brass Lavatory Coupling Nut
Frequently Purchased Together
Product Details
Product Details
- CARTON QUANTITIES ONLY
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 1/2 in
- Height:
- 1/2 in
- Length:
- 4-1/5 in
- MA Approved:
- No
- Material:
- Alloy
- Material Type:
- ZAMAK
- WaterSense Labeled:
- No
- Width:
- 5-2/5 in