1/2 x 1/4 in. Barbed x OD Compression Oval Straight Supply Stop Valve in Chrome Plated
1/2 x 1/4 in. Barbed x OD Compression Oval Straight Supply Stop Valve in Chrome Plated
-
Pick Up: 0 Available in Knoxville, TN - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome plated finish
- Multi-turn oval style handle
- Straight stop design typically used when water supply pipe comes up from the floor
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 372-2016, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- CUPC listed
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI 372-2022, ANSI 61-2018
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MPT
- End Connection 2:
- OD Tube
- End Connections:
- MPT x OD Tube
- Handle Material:
- Plastic
- Handle Type:
- Oval
- Height:
- 2-1/10 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 2-1/8 in
- Material:
- Brass
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Operator:
- Multi-Turn Handle
- Valve Size:
- 1/2 in x 1/4 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.19 lb
- Width:
- 9/10 in