This product requires certification to purchase.

1/2 x 1/4 in. Crimp PEX x Compression Oval Angle Supply Stop Valve in Chrome

You last purchased this on
 
Jones Stephens

1/2 x 1/4 in. Crimp PEX x Compression Oval Angle Supply Stop Valve in Chrome

Brand image
You last purchased this on
 
Jones Stephens

1/2 x 1/4 in. Crimp PEX x Compression Oval Angle Supply Stop Valve in Chrome

  • Fast #
  • Part #JS10336
  • Item #7720915
  • Manufacturer Part #S10336
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Chrome plated finish
  • Quarter-turn oval style handle
  • Angle stop design typically used when water supply pipe comes from the wall
  • Lead Law Compliant
  • Meets or exceeds NSF/ANSI 372-2016, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
  • CUPC listed
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2016, ANSI 372-2022, ANSI 61-2018
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
MPT
End Connection 2:
OD Tube
End Connections:
MPT x OD Tube
Handle Material:
Zinc Alloy
Handle Type:
Oval
Height:
2-3/10 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-1/10 in
Material:
Brass
NSF:
NSF 372-2022
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Residential
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Quarter Turn Handle
Valve Size:
1/2 in x 1/4 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.2 lb
Width:
9/10 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing