1/2 x 1/8 in. Forged Brass FIPT x MIPT Lever Handle Gas Ball Valve
1/2 x 1/8 in. Forged Brass FIPT x MIPT Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- One piece forged body.
- Lever handle
- CSA certified
- Female IPS x hose end x 1/8" MIP
- Made in Italy
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372-2016, ANSI Z21.15
- CSA Certified:
- CSA 9.1
- Clean Bagged:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- FIPT
- End Connection 2:
- MIPT
- End Connections:
- FIPT x MIPT
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Forged Brass
- NSF Certified:
- No
- Origin:
- Global
- Recommended Valve Application:
- Gas
- UL Listed:
- No
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 1 piece
- Valve Operator:
- Lever Handle
- Valve Size:
- 1/2 in x 1/8 in
- Valve Type:
- Gas Ball Valve
- Weight:
- 0.35 lb