1/2 x 1-14/56 in. F1960 Plastic Adapter in Black
1/2 x 1-14/56 in. F1960 Plastic Adapter in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Polymer construction
- Manufactured of premium grade resin with non-mixed blends
- Can be used with F1960 PEX rings
- Tested and certified to ASTM F1960 and ASTM F877-2020
- Certified to NSF/ANSI/CAN 61-2018, NSF/ANSI 14-2016, and NSF/ANSI 372-2011
- Certified to CSA B137.5-2020 and CSA B137.5-2017
- CUPC listed
Specifications
- ANSI:
- ANSI 14 2014, ANSI 372 2011, ANSI 61 2018
- ASTM:
- ASTM F1960
- BAA Compliant:
- No
- CSA Certified:
- CSA 372 2011, CSA 61 2018, CSA B137.5 2017, CSA B137.5 2020
- End Connection 1:
- F1960
- End Connection 2:
- F1960
- End Connections:
- F1960
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 1-14/56 in
- MA Approved:
- No
- Material:
- Plastic
- Material Type:
- Acudel
- Maximum Temperature:
- 210
- NSF:
- NSF 61
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: This product can expose you to Bisphenol A (BPA), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Weight:
- 0.028307354 lb