1/2 x 260 in. PTFE Tape in Yellow
1/2 x 260 in. PTFE Tape in Yellow
Frequently Purchased Together
Product Details
Product Details
- Thickness 3 mil. plus
- The tape fills the void between threads to create a positive seal
- Meets Military Specification T-27730A
- Suitable for most threaded applications
- Simple installation
- No special tools required
Documents
Specifications
- Application:
- Gas
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 2 in
- Material:
- Plastic
- Material Type:
- PTFE
- Pressure - Maximum:
- 5000 psi
- Product Type:
- PTFE Tape
- Size:
- 1/2 in x 260 in
- Temperature Range:
- -450 to 500 Deg F
- Thickness:
- 35 mil
- UL Listed:
- Yes
- Width:
- 2 in