1/2 x 3/4 in. Cast Brass MIPS x MGHT Hose Bibb
1/2 x 3/4 in. Cast Brass MIPS x MGHT Hose Bibb
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Name:
- Brass
- End Connection 1:
- MIPS
- End Connection 2:
- MGHT
- End Connections:
- MIPS x MGHT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Cast Brass
- NSF Certified:
- No
- No Kink:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- Cast Brass
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Hose Bibb
- Width:
- 2-1/5 in