1/2 x 3/8 x 3-1/2 in. IPS Brass Nut in Polished Chrome
1/2 x 3/8 x 3-1/2 in. IPS Brass Nut in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome Plated finish
- To attach riser or water line to kitchen or bathroom faucet
- 3/8" center hole for 3/8" OD risers
- Lead free solid brass nut for long life and corrosion resistance
- Rubber cone washer for positive seal and leak proof installation
- Brass friction ring to prevent washer from warping when tightening nut
- Carded
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Basins
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 3/8 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- GSA Approved:
- No
- Height:
- 1-3/50 in
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-87/100 in