1/2 x 30 in. FIPS Gas Connector with Fitting in Stainless Steel
1/2 x 30 in. FIPS Gas Connector with Fitting in Stainless Steel
Product Details
Product Details
- 36,400BTU (10,668)W
- Durable corrugated 304 stainless steel
- 100% leak tested to ensure safety and quality
- Quality flared end fittings create a metal to metal seal
- Fittings are plated with a corrosion resistant coating
- CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
- Minimum fitting tightening torque (in-lb/N-M) 150 / 16.95, Maximum fitting tightening torque 260 / 29.38
- For proper product selection, use the ID and length of the line to locate the BTU rating
Documents
Specifications
- ANSI:
- ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
- Application:
- Indoor, Outdoor
- CSA Certified:
- CSA 6.10, CSA 6.27
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 30 in
- MBH:
- 36.4
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No