This product requires certification to purchase.

1/2 x 4 in. Steel Galvanized and Plain 10 ga Wire Hook

You last purchased this on
 
Jones Stephens

1/2 x 4 in. Steel Galvanized and Plain 10 ga Wire Hook

  • Fast #
  • Part #JH10054
  • Item #3704043
  • Manufacturer Part #H10054
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/2 x 4 in. Steel Galvanized and Plain 10 ga Wire Hook

  • Fast #
  • Part #JH10054
  • Item #3704043
  • Manufacturer Part #H10054
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pipe hook for 1/2" pipe size
  • 4” length
  • 10 gauge steel construction for durability and corrosion resistance
  • Safely secures pipe to mounting surfaces
  • Can be used with copper, PEX, CPVC, and other piping systems
  • Self-nailing design enables quick and easy installation
  • Requires Certification

Documents


Specifications

Coating:
Galvanized, Plain
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Fits Pipe Size:
1/2 in
Gauge (metal):
10 ga
Height:
8-3/10 in
Length:
4 in
Material:
Steel
Number of Hooks:
2
Product Type:
Hook
Width:
12-2/5 in