This product requires certification to purchase.

1/2 x 60 in. FIPS Gas Connector with Fitting in Stainless Steel

You last purchased this on
 
Jones Stephens

1/2 x 60 in. FIPS Gas Connector with Fitting in Stainless Steel

  • Fast #
  • Part #JG72053
  • Item #3708073
  • Manufacturer Part #G72053
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/2 x 60 in. FIPS Gas Connector with Fitting in Stainless Steel

  • Fast #
  • Part #JG72053
  • Item #3708073
  • Manufacturer Part #G72053
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 53,200BTU (15,591)W
  • Durable corrugated 304 stainless steel
  • 100% leak tested to ensure safety and quality
  • Quality flared end fittings create a metal to metal seal
  • Fittings are plated with a corrosion resistant coating
  • CSA Design certified domestically and internationally for indoor and outdoor use ANSI Z21.24-2015/CSA 6.10-2015 and ANSI Z21.75-2016/CSA 6.27-2016.
  • Minimum fitting tightening torque (in-lb/N-M) 200 / 22.6, Maximum fitting tightening torque 390 / 44.06
  • For proper product selection, use the ID and length of the line to locate the BTU rating
  • Requires Certification

Specifications

ANSI:
ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
Application:
Indoor, Outdoor
CSA Certified:
CSA 6.10-2015, CSA 6.27-2016
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
FIPS
End Connection 2:
MIPS
End Connections:
FIPS x MIPS
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
60 in
MBH:
53.2
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No