1/2 x 8 in. F1960 Copper Stub Out Straight Close End
1/2 x 8 in. F1960 Copper Stub Out Straight Close End
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Connects to ASTM F1960 (Cold Expansion Style) PEX
- Closed end for pressure testing
- CUPC approved for use in USA and Canada
- ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
- Meets IAPMO IGC 319, CSA B137.5, NSF/ANSI 14
- ASTM B88 type L copper tube
- Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
Documents
Specifications
- ANSI:
- ANSI 14-2017, ANSI 61-2020, ANSI 372-2022
- ASTM:
- ASTM B-88 Type L, ASTM F-1960
- Clean Bagged:
- No
- End Connection 1:
- PEX Expansion
- End Connections:
- PEX Expansion
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Stub Out Elbow
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 8 in
- Material:
- Copper
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.p65Warnings.ca.gov