1/2X60 GAS CONN 1/2X3/8 FIP
1/2X60 GAS CONN 1/2X3/8 FIP
Product Details
Product Details
- Constructed from uncoated stainless steel
- FIP end connections measuring 1/2 in x 3/8 in
- Connector Length: 60 in
- Outside Diameter: 1/2 in
- BTU Capacity: 53200
Specifications
- ANSI:
- ANSI 372-2016, ANSI Z21.24, ANSI Z21.75
- CSA Certified:
- CSA 6.10, CSA 6.27