This product requires certification to purchase.

1/2X72 GAS CONN 1/2X3/8 MIP

You last purchased this on
 
Jones Stephens

1/2X72 GAS CONN 1/2X3/8 MIP

  • Fast #
  • Part #JG72062
  • Item #3708316
  • Manufacturer Part #G72062
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/2X72 GAS CONN 1/2X3/8 MIP

  • Fast #
  • Part #JG72062
  • Item #3708316
  • Manufacturer Part #G72062
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed from uncoated stainless steel
  • MIP end connections measuring 1/2 in x 3/8 in
  • Connector Length: 72 in
  • Outside Diameter: 1/2 in
  • BTU Capacity: 49100
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016, ANSI Z21.24, ANSI Z21.75
CSA Certified:
CSA 6.10, CSA 6.27