This product requires certification to purchase.

1/4 - 5/8 in. Stainless Steel Hose Clamp

You last purchased this on
 
Jones Stephens

1/4 - 5/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG09004
  • Item #2971822
  • Manufacturer Part #G09004
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/4 - 5/8 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #JG09004
  • Item #2971822
  • Manufacturer Part #G09004
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5/16" band
  • Trade Size 4, All stainless steel
  • Made in USA
  • Requires Certification

Specifications

Color Finish Name:
Stainless Steel
Fits Pipe Size:
1/4 in - 5/8 in
Height:
2-1/10 in
Length:
1-4/5 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Micro Size Clamp
Size:
1/4 in - 5/8 in
Width:
1-1/2 in