1/4 in x 2-1/4 in Brass Closet Bolt
1/4 in x 2-1/4 in Brass Closet Bolt
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- CARTON QUANTITIES ONLY
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 2-1/4 in
- Fitting Sizes:
- 1/4 in x 2-1/4 in
- Length:
- 2-1/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 6-1/5 in