1/4 in x 2-1/4 in Brass Closet Bolt
1/4 in x 2-1/4 in Brass Closet Bolt
Frequently Purchased Together
Product Details
Product Details
- CARTON QUANTITIES ONLY
Specifications
- Diameter:
- 1/4 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 2-1/4 in
- Material:
- Brass
- Package Quantity:
- Pack of 4
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1/4 in
- WaterSense Labeled:
- No
- Width:
- 1/5 in