1/4 in. Boiler Gauge
1/4 in. Boiler Gauge
Frequently Purchased Together
Product Details
Product Details
- Steel case construction
- 1/4" MNPT connection
- 2-7/8" face
- 3-1/2" stem
- 0-75 psi
- Dual scale
- 60°-320°F (20°-160°C)
- Center back mount
- Grade Class B
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 3-1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 4-13/20 in
- Length:
- 2-83/100 in
- Material:
- Steel
- Pressure - Maximum:
- 75 psi
- Product Type:
- Test Gauge
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 3-1/2 in
- Temperature Range:
- 70 to 250 Deg F
- UL Listed:
- No
- Width:
- 2-83/100 in