This product requires certification to purchase.

1/4 in. Brass PEX Expansion x MPT Adapter

You last purchased this on
 
Jones Stephens

1/4 in. Brass PEX Expansion x MPT Adapter

  • Fast #
  • Part #PEXLFBMAH
  • Item #9735934
  • Manufacturer Part #F76165B
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/4 in. Brass PEX Expansion x MPT Adapter

  • Fast #
  • Part #PEXLFBMAH
  • Item #9735934
  • Manufacturer Part #F76165B
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 72 Pallet: 2592
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free DZR brass
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960-2021
  • Certified to NSF/ANSI/CAN 61-2021, NSF/ANSI/CAN 372-2022, and NSF/ANSI 14-2015
  • Certified to CSA B137.5-2020
  • CUPC listed
  • Lead law compliant
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2015, ANSI 61-2021, ANSI 372-2022
ASTM:
ASTM F1960-2021
End Connection 1:
PEX Expansion
End Connection 2:
MPT
End Connections:
PEX Expansion x MPT
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Adapter
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-13/25 in
Material:
Brass
Material Type:
C46500
Maximum Temperature:
180
NSF:
NSF 14-2015, NSF 61-2021, NSF 372-2022
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
.43 lb