1/4 in. Brass Solid Closet Bolt
1/4 in. Brass Solid Closet Bolt
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Bolt Style:
- Solid
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 1/10 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 1/4 in
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 1/10 in