1/4 in. OD Tube x MPT Plastic Adapter
1/4 in. OD Tube x MPT Plastic Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Safe for water and food usage such as water purification, food/beverage and pneumatic systems.
- High quality acetal copolymer material
- Oval collet design
- Approved applications: water & food use, air, gases, vacuum, liquids
- Easy to assembly and disassemble as needed for quick repairs or maintenance
- White plastic push on connection
Specifications
- ANSI:
- ANSI 51, ANSI 61
- Application:
- Water, Food
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 1/2 in
- Material:
- Plastic
- NSF:
- NSF 61, NSF 51
- NSF Certified:
- Yes