1/4 in. Toggle Bolt
1/4 in. Toggle Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Zinc plated
- Spring loaded wing
- Carton Quantities Only
Specifications
- Diameter:
- 1/4 in
- Height:
- 7 in
- Length:
- 14 in
- Material:
- Zinc Plated
- Width:
- 11 in