1/4 in. x 100 ft. Poly Tubing Coil in Natural
1/4 in. x 100 ft. Poly Tubing Coil in Natural
Package Quantity Info:
Foot: 1 Roll: 100-
Pick Up: 300 Available in Hilliard, OH
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Non-toxic, 100% virgin material
- 100' coils in dispenser box
- FDA
- -40F to +135F
- Length: 100'
- Color/Finish: White
- Hardness durometer 80+/-3 shore D
Documents
Specifications
- ANSI:
- ANSI 61-2018, ANSI 372-2016
- ASME:
- ASME A112.18.6-2017
- Application:
- Potable Water, Drainage, Compressed Air, Food and Beverage, Hospitals
- CSA Certified:
- CSA B125.6-17
- Color Finish Name:
- White
- Diameter - Inside 1:
- .170 in
- Diameter - Outside:
- 1/4 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF:
- NSF 372-2016, NSF 61-2018
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 120 psi
- UL Listed:
- No
- Wall Thickness:
- 0.04 in